Zoro Homepage

Cannon Attachment, 7 in L, 5 in W

  • Mfr # 4179-05

  • Zoro # G111250452


product price: $24.79
/ea

Key Features

Type
Gallo Gun
Overall Width
5 in
Overall Length
7 in
Includes
Flexible Hose Assembly, Tapered Fitting
Compatible Series
Gallo Gun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4179-05
Zoro #
G111250452
UPC #
681001000758
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
5 in
Overall Length
7 in
Overall Depth
1 in

Details

Item
Cannon Attachment
Type
Gallo Gun
Includes
Flexible Hose Assembly, Tapered Fitting
Compatible Series
Gallo Gun
Compatible Brand
Charles Gallo
Compatible Manufacturer Model Number
4179-01
Compatible Product Type
Gallo Guns
Product Type
Cannon Attachment

Description

Cannon Attachment, 7 in L, 5 in W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.