Zoro Homepage

Charging Assembly, 36 in H

  • Mfr # 4175-10

  • Zoro # G610607191


product price: $61.29
/ea

Key Features

Application
Ice Machines, PTAC & PTHP Systems, Refrigerators & Freezers, Retail Food Refrigerators & Freezers, Vending Machines, Water Coolers
Includes
Integrated Charging Hose, Shut-Off Valve with Precision Weigh Scale
Overall Height
36 in
Features
Non-Odorized, Reusable Canister
Series
EcoPure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4175-10
Zoro #
G610607191
UPC #
681001000062
Country of Origin
United States

Dimensions

Overall Height
36 in

Details

Application
Ice Machines, PTAC & PTHP Systems, Refrigerators & Freezers, Retail Food Refrigerators & Freezers, Vending Machines, Water Coolers
Includes
Integrated Charging Hose, Shut-Off Valve with Precision Weigh Scale
Item
Charging Assembly
Features
Non-Odorized, Reusable Canister
Series
EcoPure
Color
Black, Gold
Standards
AHRI 700
Compatible Manufacturer Model Number
4175-21, 4175-31
Compatible Refrigerant
R-290, R-600a
Body Material
Plastic
Function
Core Removal Access
Product Type
Charging Assembly
Connection Thread Direction
Right-Hand
Compatible Brand
Nu-Calgon
Connection Gender
Male
Connection Type
Flare
Compatible Product Type
Refrigerant Scales
For Refrigerant Group
HFC
For Refrigerant Type
R-290, R-600A

Description

ECOPURE CHARGING ASSEMBLY EACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.