Shop NU-CALGON

Charging Scale Kit, 0.33 lb Max, Digital

  • Mfr # 4175-11
  • Zoro # G110607196

product price: 
$
184.99
/ea
Free Shipping & Returns

Key Features

Application
Ice Machines, PTAC & PTHP Systems, Refrigerators & Freezers, Retail Food Refrigerators & Freezers, Vending Machines, Water Coolers
Includes
Carrying Case, Integrated Charging Hose, Shut-Off Valve with Precision Weigh Scale
Features
Non-Odorized, Reusable Canister
Accuracy
+/- 1 g
Standards
AHRI 700
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4175-11
Zoro #
G110607196
UPC #
681001000505
Country of Origin
Switzerland

Dimensions

Platform Width
13 in
For Cylinder Size
0.7 lb
Platform Length
12 1/4 in
Platform Height
3 1/4 in

Details

Application
Ice Machines, PTAC & PTHP Systems, Refrigerators & Freezers, Retail Food Refrigerators & Freezers, Vending Machines, Water Coolers
Includes
Carrying Case, Integrated Charging Hose, Shut-Off Valve with Precision Weigh Scale
Item
Charging Scale Kit
Features
Non-Odorized, Reusable Canister
Accuracy
+/- 1 g
Standards
AHRI 700
Compatible Manufacturer Model Number
4175-21, 4175-30, 4175-31
Compatible Refrigerant
R-290, R-600a
Compatible Series
EcoPure
Battery Recharge
Not Rechargeable
Includes Batteries
Batteries Included
Battery Type
AAA
Includes Valve
Valve Included
Programmability
Non-Programmable
Display Type
Digital
For Refrigerant Type
R-290, R-600A
Load Capacity
0.33 lb
Calibration Certificate Type
Not Certified
Resolution
1 g
Product Type
Charging Scale Kit
Number of Batteries
3
A2L Compatibility
A2L Compatible
For Refrigerant Group
HFC
Power Source
Battery
Display Location
Wired Handset
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Charging Scale Kit, +/- 1 g Accuracy, Resolution 1 g, Includes Carrying Case, Integrated Charging Hose, Shut-Off Valve with Precision Weigh Scale

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.