Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Coil Cleaning Bag

  • Mfr # 4150-03

  • Zoro # G611250365


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Type
Clean Guard CC Reusable Maintenance Bag
Application
Ceiling Cassette Systems
Material
Plastic
For Use With
Nu-Calgon Cleaners, Nu-Calgon Disinfectants
Includes
8 ft Hose, Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4150-03
Zoro #
G611250365
UPC #
681001415033
Country of Origin
Panama

Details

Item
Bag
Type
Clean Guard CC Reusable Maintenance Bag
Application
Ceiling Cassette Systems
Material
Plastic
For Use With
Nu-Calgon Cleaners, Nu-Calgon Disinfectants
Includes
8 ft Hose, Bag
Features
Antimicrobial, Durable Braided Elastic Band with Wheel Lock, Reusable
Product Type
Bag

Description

CLEAN GUARD CC, MAINTENANCE BAG EACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.