CO2 Cartridge, 8 1/4 in L, 800 psi, PK12

  • Mfr # 4179-16

  • Zoro # G511250397


product price:  $37.39
/pk 12, $3.12/ea

Key Features

Type
CO2 Cartridge
Size
16 g
Includes
Flexible Hose Assembly, Tapered Fitting
Net Weight
16 g
Operating Pressure
800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4179-16
Zoro #
G511250397
UPC #
681001417969
Country of Origin
Taiwan, Province of China

Dimensions

Size
16 g
Overall Length
8 1/4 in

Details

Item
CO2 Cartridge
Type
CO2 Cartridge
Includes
Flexible Hose Assembly, Tapered Fitting
Net Weight
16 g
Operating Pressure
800 psi
Body Material
Steel
Product Type
CO2 Cartridge
Compatible Series
Universal
Compatible Manufacturer Model Number
4179-01
Air Pressure
800 psi

Description

CO2 Cartridge, 8 1/4 in L, 800 psi,PK12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.