Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil Cleaner, 13.6 oz, Aerosol Can, Clear

  • Mfr # 4132-21

  • Zoro # G610915920


product price: $20.45
/ea

Key Features

Size
13.6 oz
Form
Liquid
Food Grade
Not Food Safe
Standards
OSHA
Container Type
Aerosol Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4132-21
Zoro #
G610915920
UPC #
-
Country of Origin
United States

Dimensions

Size
13.6 oz

Details

Item
Coil Cleaner
Form
Liquid
Food Grade
Not Food Safe
Standards
OSHA
Container Type
Aerosol Can
Series
Cal-Blast II
Abrasiveness
Non-Abrasive
Product Type
Coil Cleaner
Causticity
Non-Caustic
Fluid Base
Alkaline
Concentration
Non-Concentrated
Biodegradability
Non-Biodegradable
For Location
Indoor
Flammability
Non-Flammable
Number of Treatments
1
Fuming
Non-Fuming
Scent
Citrus
Requires Rinsing
No-Rinse
Disinfecting
Non-Disinfectant
Foaming
Non-Foaming
Includes Nozzle
Nozzle Included
Fluid Color
Clear
Conductivity
Non-Conductive
Toxicity
Toxic
Deodorizing
Non-Deodorant
For Material
Plastic
Cleaning
Cleaner

Description

Coil Cleaner, Liquid, Size 13.6 oz, Standards OSHA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.