Coil Cleaner, 19 oz, Aerosol Can, Orange

  • Mfr # 4371-75

  • Zoro # G7266394


product price: $15.49
/ea

Key Features

Color
White
Standards
ANSI Z88.2, CAN/CSA-Z94.4, OSHA 29 CFR 1910.134
Size
19 oz
Form
Aerosol
Product Type
Coil Cleaner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371-75
Zoro #
G7266394
UPC #
681001437172
Country of Origin
United States

Dimensions

Size
19 oz

Details

Item
Coil Cleaner
Color
White
Standards
ANSI Z88.2, CAN/CSA-Z94.4, OSHA 29 CFR 1910.134
Form
Aerosol
Product Type
Coil Cleaner
Container Type
Aerosol Can
For Location
Indoor/Outdoor
Fluid Color
Orange
Biodegradability
Biodegradable
Flammability
Non-Flammable
Series
Tri-Pow'r HD
Removes
Grease, Grime
Fuming
Non-Fuming
Scent
Pine
pH Value
13.3
Deodorizing
Deodorant
Toxicity
Non-Toxic
Requires Rinsing
No-Rinse
Fluid Base
Alkaline
Cleaning
Cleaner
Abrasiveness
Non-Abrasive
Foaming
Foaming
Concentration
Concentrated

Description

Coil Cleaner, Aerosol, Size 19 oz, Color White, Standards ANSI Z88.2, CAN/CSA-Z94.4, OSHA 29 CFR 1910.134

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.