Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil Cleaner, 2.5 gal, Jug, Yellow

  • Mfr # 4178-05

  • Zoro # G810442202


product price: $109.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Form
Liquid
Application
Air-Cooled Condenser Coils, Heating and Cooling Coils, Permanent Filters
Size
2.5 gal
Container Type
Jug
Standards
ANSI Z88.2, CAN/CSA-Z94.4, OSHA 29 CFR 1910.134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4178-05
Zoro #
G810442202
UPC #
681001417853
Country of Origin
United States

Dimensions

Size
2.5 gal

Details

Item
Coil Cleaner
Form
Liquid
Application
Air-Cooled Condenser Coils, Heating and Cooling Coils, Permanent Filters
Container Type
Jug
Standards
ANSI Z88.2, CAN/CSA-Z94.4, OSHA 29 CFR 1910.134
Characteristics
Provides More Foam Than Any Condenser Coil Cleaner
Non-Toxic
No
Removes
Grease, Oxide Deposit
Acidic/Alkaline
Alkaline
Biodegradable
Biodegradable
Fuming
Non-Fuming
Foaming
Foaming
Fluid Color
Yellow
Concentration
Concentrated
Includes Nozzle
Nozzle Included
Series
Foam-Brite
Requires Rinsing
Rinse
Fluid Base
Alkaline
For Location
Outdoor
Cleaning
Cleaner
pH Value
12.7
Product Type
Coil Cleaner
Biodegradability
Biodegradable
Brightening
Brightening
Abrasiveness
Non-Abrasive
Toxicity
Non-Toxic

Description

Coil Cleaner, Liquid, Size 2.5 gal, Application Air-Cooled Condenser Coils, Heating and Cooling Coils, Permanent Filters, Characteristics Provides More Foam Than Any Condenser Coil Cleaner, Non-Toxic No, Biodegradable Biodegradable, Acidic/Alkaline Alkaline, Standards ANSI Z88.2, CAN/CSA-Z94.4, OSHA 29 CFR 1910.134

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.