Zoro Homepage

Coil Cleaner, 32 oz, Bottle, Brown

  • Mfr # 4120-90

  • Zoro # G7269517


product price: $33.99
/ea

Key Features

Application
Air-Cooled Condenser Coils, Heating and Cooling Coils, Permanent Filters
Standards
ANSI Z88.2, CAN/CSA-Z94.4, NIOSH, OSHA 29 CFR 1910.134
Form
Liquid
Color
Brown
Size
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4120-90
Zoro #
G7269517
UPC #
681001412094
Country of Origin
United States

Dimensions

Size
32 oz

Details

Application
Air-Cooled Condenser Coils, Heating and Cooling Coils, Permanent Filters
Item
Coil Cleaner
Standards
ANSI Z88.2, CAN/CSA-Z94.4, NIOSH, OSHA 29 CFR 1910.134
Form
Liquid
Color
Brown
Product Type
Coil Cleaner
Removes
Grease, Oxide Deposit
Brightening
Brightening
Fluid Color
Brown
Biodegradability
Biodegradable
Foaming
Foaming
Series
Alka-Brite
Requires Rinsing
Rinse
For Location
Outdoor
pH Value
12.7
Fluid Base
Alkaline
Concentration
Concentrated
Cleaning
Cleaner
Abrasiveness
Non-Abrasive
Toxicity
Non-Toxic
Container Type
Bottle
Fuming
Non-Fuming
Includes Nozzle
Nozzle Included

Description

Coil Cleaner, Liquid, Size 32 oz, Color Brown, Application Air-Cooled Condenser Coils, Heating and Cooling Coils, Permanent Filters, Standards ANSI Z88.2, CAN/CSA-Z94.4, NIOSH, OSHA 29 CFR 1910.134

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.