Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil Cleaner, 32 oz, Bottle, Orange

  • Mfr # 4371-92

  • Zoro # G910442232


product price: $22.19
/ea

Key Features

Form
Liquid
Application
Air-Cooled Condenser Coils, Evaporator Coils, Fan Blades, Motors, Permanent Filters
Container Type
Bottle
Standards
ANSI Z88.2, CAN/CSA-Z94.4, OSHA 29 CFR 1910.134
Biodegradable
Biodegradable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371-92
Zoro #
G910442232
UPC #
681001000710
Country of Origin
United States

Dimensions

Size
32 oz

Details

Item
Coil Cleaner
Form
Liquid
Application
Air-Cooled Condenser Coils, Evaporator Coils, Fan Blades, Motors, Permanent Filters
Container Type
Bottle
Standards
ANSI Z88.2, CAN/CSA-Z94.4, OSHA 29 CFR 1910.134
Biodegradable
Biodegradable
Removes
Grease, Grime
Characteristics
Detergent-Degreaser-Deodorizer, Ideal for Microchannel, Rapid Emulsification of Grease and Grim
Non-Toxic
Yes
Acidic/Alkaline
Alkaline
Series
Tri-Pow'r HD
pH Value
13.25
Includes Nozzle
Nozzle Included
Product Type
Coil Cleaner
Requires Rinsing
Rinse
Fluid Base
Alkaline
Abrasiveness
Non-Abrasive
Fluid Color
Orange
Scent
Pine
Biodegradability
Biodegradable
For Location
Outdoor
Toxicity
Non-Toxic
Concentration
Concentrated
Fuming
Non-Fuming
Deodorizing
Deodorant
Foaming
Foaming
Cleaning
Cleaner

Description

Coil Cleaner, Liquid, Size 32 oz, Application Air-Cooled Condenser Coils, Evaporator Coils, Fan Blades, Motors, Permanent Filters, Characteristics Detergent-Degreaser-Deodorizer, Ideal for Microchannel, Rapid Emulsification of Grease and Grim, Non-Toxic Yes, Biodegradable Biodegradable, Acidic/Alkaline Alkaline, Standards ANSI Z88.2, CAN/CSA-Z94.4, OSHA 29 CFR 1910.134

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.