Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil Cleaner, Liquid, 1 gal, Pink

  • Mfr # 4133-08

  • Zoro # G8484332


product price: $40.59
/ea

Key Features

Size
1 gal
Color
Pink
Form
Liquid
Acidic/Alkaline
Acidic
Characteristics
For Indoor or Outdoor Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4133-08
Zoro #
G8484332
UPC #
681001413305
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Coil Cleaner
Color
Pink
Form
Liquid
Acidic/Alkaline
Acidic
Characteristics
For Indoor or Outdoor Use
Application
Air-Cooled Condenser Coils, Heating and Cooling Coils, Evaporator Coils
Standards
NIOSH/MSHA
Container Type
Bottle
Series
Cal-Brite Plus
Product Type
Coil Cleaner
Cleaning
Cleaner
Foaming
Foaming
Requires Rinsing
Rinse
Fluid Base
Acidic
Abrasiveness
Non-Abrasive
Concentration
Concentrated
For Location
Indoor/Outdoor
Fuming
Non-Fuming
Brightening
Brightening
Fluid Color
Pink
Removes
Lint, Dirt

Description

Coil Cleaner, Liquid, Size 1 gal, Color Pink, Application Air-Cooled Condenser Coils, Heating and Cooling Coils, Evaporator Coils, Characteristics For Indoor or Outdoor Use, Acidic/Alkaline Acidic, Standards NIOSH/MSHA

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.