Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil Cleaner, 55 gal, Jug, Blue

  • Mfr # 4291-01

  • Zoro # G710037775


product price: $1,668.99
/ea
Additional $600.00 delivery surcharge applies per item.
See details

Key Features

Form
Liquid
Characteristics
High Foaming Chemistry to Lift Dirt Out of Coil
Container Type
Jug
Application
Air-Cooled Condenser Coils, Heating and Cooling Coils
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4291-01
Zoro #
G710037775
UPC #
681001429184
Country of Origin
United States

Dimensions

Size
55 gal

Details

Form
Liquid
Characteristics
High Foaming Chemistry to Lift Dirt Out of Coil
Container Type
Jug
Application
Air-Cooled Condenser Coils, Heating and Cooling Coils
Color
Blue
Item
Coil Cleaner
Standards
ANSI Z88.2, CAN/CSA-Z94.4, OSHA 29 CFR 1910.134
Removes
Grease, Grime
Series
Nu-Brite
Non-Toxic
No
Biodegradable
Biodegradable
pH Value
12.7
Acidic/Alkaline
Alkaline
Requires Rinsing
Rinse
For Location
Outdoor
Biodegradability
Biodegradable
Product Type
Coil Cleaner
Foaming
Foaming
Fluid Base
Alkaline
Brightening
Brightening
Abrasiveness
Non-Abrasive
Toxicity
Non-Toxic
Cleaning
Cleaner
Fuming
Non-Fuming
Fluid Color
Blue
Includes Nozzle
Nozzle Included
Concentration
Concentrated

Description

Coil Cleaner, Liquid, Size 55 gal, Color Blue, Application Air-Cooled Condenser Coils, Heating and Cooling Coils, Characteristics High Foaming Chemistry to Lift Dirt Out of Coil, Non-Toxic No, Biodegradable Biodegradable, Acidic/Alkaline Alkaline, Standards ANSI Z88.2, CAN/CSA-Z94.4, OSHA 29 CFR 1910.134

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.