Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil Hose Sprayer, 4 gpm, 5/8 in NPT

  • Mfr # 4773-0

  • Zoro # G7594624


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Bag, Nu-Calgon Probe
Product Type
Coil Hose Sprayer
Warranty
1 yr
For Chemical Cleaner
Alka-Brite Plus 4X, Cal-Green 4X, Nu-Brite 4X, Tri-Pow'r HD 4X
Water Source
Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4773-0
Zoro #
G7594624
UPC #
681001477307
Country of Origin
United States

Dimensions

Hose Connection Size
5/8 in

Details

Item
Coil Hose Sprayer
Includes
Carrying Bag, Nu-Calgon Probe
Product Type
Coil Hose Sprayer
Warranty
1 yr
For Chemical Cleaner
Alka-Brite Plus 4X, Cal-Green 4X, Nu-Brite 4X, Tri-Pow'r HD 4X
Water Source
Hose
Series
Clean Connect Sprayer
Operating Temperature - Minimum
40 Degrees F
Flow Rate - Maximum
4 gpm
Power Source
Water Hose
Includes Chemical Tank
Chemical Tank Connection Included
Application
Condenser Coils
Hose Connection Type
NPT
Includes Batteries
Battery Not Included
Hose Connection Gender
Female
Operating Temperature - Maximum
120 Degrees F
Mobility
Handheld

Description

Coil Hose Sprayer, Includes Carrying Bag, Nu-Calgon Probe

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.