Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil Hose Sprayer, 4.5 gal, 150 psi

  • Mfr # 4781-00

  • Zoro # G412311357


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Includes
8 in 90 deg Spray Wand, AC/DC Power Converter, Battery Charger, Multiple Spray Nozzles, Turbo Tank/Coil Gun Connector
Series
Turbo Tank 2.0
Overall Height
14 in
Application
Condenser Coils
Power Source
Battery/Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4781-00
Zoro #
G412311357
UPC #
681001001533
Country of Origin
China

Dimensions

Overall Height
14 in
Hose Length
19 11/16 ft
Overall Width
9 in
Overall Depth
21 in

Details

Item
Coil Hose Sprayer
Includes
8 in 90 deg Spray Wand, AC/DC Power Converter, Battery Charger, Multiple Spray Nozzles, Turbo Tank/Coil Gun Connector
Series
Turbo Tank 2.0
Application
Condenser Coils
Power Source
Battery/Electric
Warranty
1 yr
Operating Weight - Maximum
54 lb
Mobility
Shoulder Strap
Battery Voltage
12V DC
Hose Connection Gender
Female
Water Temperature - Maximum
100 Degrees F
Input Voltage
115V AC
Product Type
Coil Hose Sprayer
Water Tank Capacity
4.5 gal
For Chemical Cleaner
Bio-Fresh CD
Battery Recharge
Rechargeable
Includes Hose
Hose Included
Includes Chemical Tank
Chemical Tank Not Included
Includes Batteries
Battery Not Included
Water Source
Tank
Operating Temperature - Maximum
100 Degrees F

Description

Coil Hose Sprayer, Includes 8 in 90 deg Spray Wand, AC/DC Power Converter, Battery Charger, Multiple Spray Nozzles, Turbo Tank/Coil Gun Connector

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.