Coil Protectant, 1 gal, Bottle, White
Mfr # 4148-08
Zoro # G510442250
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
For Use On
Air-Cooled Condensers, Cooling Coils Where it Forms a Micro-Thin or Molecular Film Coating, Evaporator Coils, Finned Heating
Container Type
Bottle
Standards
OSHA 29 CFR 1910.1001-1050
Size
1 gal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4148-08
Zoro #
G510442250
UPC #
681001414807
Country of Origin
United States
Dimensions
Container Size
1 gal
Size
1 gal
Details
Item
Coil Protectant
Form
Liquid
For Use On
Air-Cooled Condensers, Cooling Coils Where it Forms a Micro-Thin or Molecular Film Coating, Evaporator Coils, Finned Heating
Container Type
Bottle
Standards
OSHA 29 CFR 1910.1001-1050
For Environment
Corrosive, Salt Air and Food Acids
Protection Functions
Reduces Ability of Dirt and Grime to Adhere to Coil
Non-Flammable
Yes
Concentration Type
Ready to Use
Fluid Color
White
Food Grade
Not Food Safe
Biodegradability
Non-Biodegradable
Concentration
Non-Concentrated
Toxicity
Non-Toxic
For Condenser Type
Air Cooled
Product Type
Coil Protectant
Series
Cal-Shield
Functions
Protectant
Causticity
Non-Caustic
Description
Coil Protectant, Concentration Type Ready to Use, Container Size 1 gal, Container Type Bottle, For Environment Corrosive, Salt Air and Food Acids, For Use On Air-Cooled Condensers, Cooling Coils Where it Forms a Micro-Thin or Molecular Film Coating, Evaporator Coils, Finned Heating, Form Liquid, Non-Flammable Yes, Product Type Coil Protectant, Protection Functions Reduces Ability of Dirt and Grime to Adhere to Coil, Standards OSHA 29 CFR 1910.1001-1050
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.