Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condensate Pan Treatment, 10 Ton, Pad

  • Mfr # 61045

  • Zoro # G2103258


product price: $18.89
/ea

Key Features

Size
0.4 oz
Color
Green
Form
Strip
Food Grade
Not Food Safe
Non-Toxic
Toxic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61045
Zoro #
G2103258
UPC #
745310020101
Country of Origin
Singapore

Dimensions

Size
0.4 oz
For Use With System Size
5 to 15 t
For System Size
10 ton

Details

Item
Condensate Pan Treatment
Color
Green
Form
Strip
Food Grade
Not Food Safe
Non-Toxic
Toxic
Non-Corrosive
Corrosive
Characteristics
6 Months Lasting
Application
Slime Prevention
Series
PurCool
Container Type
Packet
Product Type
Condensate Pan Treatment
Toxicity
Toxic
Scent
Unscented
Treatment Frequency
6 mo
Cleaning
Cleaner
Biodegradability
Biodegradable
Corrosivity
Non-Corrosive
Deodorizing
Deodorant
Number of Treatments
1
Disinfecting
Bactericide
For Material
Metal, Plastic
Solubility
Water Soluble

Description

Condensate Pan Treatment, Strip, Size 0.4 oz, Color Green, Application Slime Prevention, Non-Corrosive Corrosive, Non-Toxic Toxic, For Use With System Size 5 to 15 t, Characteristics 6 Months Lasting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.