Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condensate Pan Treatment, 15t, Green

  • Mfr # 4185-15

  • Zoro # G5248643


product price: $20.69
/ea

Key Features

Size
0.2 oz
Color
Green
Form
Gel Tablet
Food Grade
Not Food Safe
Characteristics
Includes 1 Tablet, Up to 3 Months of Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4185-15
Zoro #
G5248643
UPC #
681001418515
Country of Origin
United States

Dimensions

Size
0.2 oz
For Use With System Size
15 t
For System Size
15 ton

Details

Item
Condensate Pan Treatment
Color
Green
Form
Gel Tablet
Food Grade
Not Food Safe
Characteristics
Includes 1 Tablet, Up to 3 Months of Protection
Application
Prevents Slime Growth and Deposits in Condensate Pans, Eliminates Foul and Musty Odors
Series
Gel Tabs
Container Type
Packet
Product Type
Condensate Pan Treatment
Number of Treatments
1
Disinfecting
Bactericide
Deodorizing
Deodorant
For Material
Metal, Plastic
Toxicity
Toxic
Corrosivity
Non-Corrosive
Biodegradability
Non-Biodegradable
Cleaning
Cleaner
Solubility
Water Soluble
Scent
Unscented
Treatment Frequency
3 mo

Description

Condensate Pan Treatment, Gel Tablet, Size 0.2 oz, Color Green, Application Prevents Slime Growth and Deposits in Condensate Pans, Eliminates Foul and Musty Odors, For Use With System Size 15 t, Characteristics Includes 1 Tablet, Up to 3 Months of Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.