Zoro Homepage

Condensate Pan Treatment, 15t, Light Brown

  • Mfr # 4296-24

  • Zoro # G5250761


product price: $23.59
/ea
Sold in multiples of 12 for $283.08

Key Features

Size
2.1 oz
Color
Blue
Form
Pad
Food Grade
Not Food Safe
Application
Slime Prevention
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4296-24
Zoro #
G5250761
UPC #
681001429603
Country of Origin
United States

Dimensions

Size
2.1 oz
For Use With System Size
15 t
For System Size
15 ton

Details

Item
Condensate Pan Treatment
Color
Blue
Form
Pad
Food Grade
Not Food Safe
Application
Slime Prevention
Characteristics
6 Months Lasting
Standards
EPA Registered
Series
PanPad
Product Type
Condensate Pan Treatment
Corrosivity
Non-Corrosive
Toxicity
Toxic
Cleaning
Cleaner
Treatment Frequency
3 mo
For Material
Metal, Plastic
Disinfecting
Bactericide
Scent
Unscented
Deodorizing
Deodorant
Solubility
Water Soluble
Biodegradability
Non-Biodegradable
Number of Treatments
3

Description

Condensate Pan Treatment, Pad, Size 2.1 oz, Color Blue, Application Slime Prevention, For Use With System Size 15 t, Characteristics 6 Months Lasting, Standards EPA Registered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.