Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pan-Treat Condensate Pan Treatment, 200 Tab (1.7 Grams Each), Green

  • Mfr # 4296-60

  • Zoro # G5248652


product price: $29.99
/ea

Key Features

Size
Bottle
Color
Green
Form
Tablet
Food Grade
Not Food Safe
Characteristics
Includes 200 Tablets in a Bottle, Prevents Build-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4296-60
Zoro #
G5248652
UPC #
681001429665
Country of Origin
United States

Dimensions

Size
Bottle
For System Size
1 ton

Details

Item
Condensate Pan Treatment
Color
Green
Form
Tablet
Food Grade
Not Food Safe
Characteristics
Includes 200 Tablets in a Bottle, Prevents Build-Up
Application
Condensate Pans
Non-Toxic
Non-Toxic
Non-Corrosive
Non-Corrosive
Series
Pan-Treat
Container Type
Bottle
Product Type
Condensate Pan Treatment
Deodorizing
Deodorant
Number of Treatments
200
Toxicity
Toxic
Disinfecting
Bactericide
Treatment Frequency
6 wk
Scent
Unscented
Biodegradability
Biodegradable
Solubility
Water Soluble
Corrosivity
Non-Corrosive
Cleaning
Cleaner
For Material
Metal, Plastic

Description

Condensate Pan Treatment, Tablet, Size Bottle, Color Green, Application Condensate Pans, Non-Corrosive Non-Corrosive, Non-Toxic Non-Toxic, Characteristics Includes 200 Tablets in a Bottle, Prevents Build-Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.