Condensate Pan Treatment, 5 t, Blue
Mfr # 4295-34
Zoro # G5251303
product price: $10.79
/eaKey Features
Size
0.8 oz
Color
Blue
Form
Pad
Food Grade
Not Food Safe
Application
Slime Prevention
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4295-34
Zoro #
G5251303
UPC #
681001429504
Country of Origin
United States
Dimensions
Size
0.8 oz
For Use With System Size
5 t
For System Size
5 ton
Details
Item
Condensate Pan Treatment
Color
Blue
Form
Pad
Food Grade
Not Food Safe
Application
Slime Prevention
Characteristics
6 Months Lasting
Standards
EPA Registered
Series
PanPad
Product Type
Condensate Pan Treatment
Number of Treatments
1
Solubility
Water Soluble
Disinfecting
Bactericide
Toxicity
Toxic
Deodorizing
Deodorant
Scent
Unscented
Corrosivity
Non-Corrosive
Biodegradability
Non-Biodegradable
Treatment Frequency
5 mo
For Material
Metal, Plastic
Cleaning
Cleaner
Description
Condensate Pan Treatment, Pad, Size 0.8 oz, Color Blue, Application Slime Prevention, For Use With System Size 5 t, Characteristics 6 Months Lasting, Standards EPA Registered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.