Condensate Pan Treatment, Gel Tab, 3 ton
- Mfr # 4185-04
- Zoro # G2763877
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Size
4 lb
Color
Red
Form
Gel Tablet
Food Grade
Not Food Safe
Characteristics
Includes 200 Tablets in Bulk, Up to 3 Months of Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4185-04
- Zoro #
- G2763877
- UPC #
- 681001418546
- Country of Origin
- United States
- Item
- Condensate Pan Treatment
- Color
- Red
- Form
- Gel Tablet
- Food Grade
- Not Food Safe
- Characteristics
- Includes 200 Tablets in Bulk, Up to 3 Months of Protection
- Non-Toxic
- Toxic
- Application
- Prevents Slime Growth and Clogs In Drain Pans, Eliminates Foul and Musty Odors
- Non-Corrosive
- Corrosive
- Product Type
- Condensate Pan Treatment
- Series
- Gel Tabs
- Container Type
- Bottle
- Number of Treatments
- 200
- Treatment Frequency
- 3 mo
- Solubility
- Water Soluble
- Disinfecting
- Bactericide
- Biodegradability
- Non-Biodegradable
- Cleaning
- Cleaner
- Corrosivity
- Non-Corrosive
- For Material
- Metal, Plastic
- Toxicity
- Toxic
- Deodorizing
- Deodorant
- Scent
- Unscented
- Wire Color
- Red
Dimensions
- Size
- 4 lb
- For Use With System Size
- 3 t
- For System Size
- 3 ton
- Bottle Size
- 4 lb
- Size - Alpha
- 4 lb
- Container Size
- 4 lb
Description
Condensate Pan Treatment, Gel Tablet, Size 4 lb, Color Red, Application Prevents Slime Growth and Clogs In Drain Pans, Eliminates Foul and Musty Odors, Non-Corrosive Corrosive, Non-Toxic Toxic, For Use With System Size 3 t, Characteristics Includes 200 Tablets in Bulk, Up to 3 Months of Protection
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.