Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condensate Pan Treatment, Gel Tablet, Blue

  • Mfr # 4185-06

  • Zoro # G2763831


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Size
4 lb
Color
Blue
Form
Gel Tablet
Food Grade
Not Food Safe
Non-Corrosive
Corrosive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4185-06
Zoro #
G2763831
UPC #
681001418553
Country of Origin
United States

Dimensions

Size
4 lb
For Use With System Size
5 t
For System Size
5 ton

Details

Item
Condensate Pan Treatment
Color
Blue
Form
Gel Tablet
Food Grade
Not Food Safe
Non-Corrosive
Corrosive
Characteristics
Includes 100 Tablets in Bulk, Up to 3 Months of Protection
Application
Prevents Slime Growth and Clogs In Drain Pans, Eliminates Foul and Musty Odors
Non-Toxic
Toxic
Product Type
Condensate Pan Treatment
Series
Gel Tabs
Container Type
Bottle
Solubility
Water Soluble
Biodegradability
Non-Biodegradable
Cleaning
Cleaner
Toxicity
Toxic
For Material
Metal, Plastic
Scent
Unscented
Treatment Frequency
3 mo
Number of Treatments
100
Deodorizing
Deodorant
Disinfecting
Bactericide
Corrosivity
Non-Corrosive

Description

Condensate Pan Treatment, Gel Tablet, Size 4 lb, Color Blue, Application Prevents Slime Growth and Clogs In Drain Pans, Eliminates Foul and Musty Odors, Non-Corrosive Corrosive, Non-Toxic Toxic, For Use With System Size 5 t, Characteristics Includes 100 Tablets in Bulk, Up to 3 Months of Protection

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.