Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condensate Pan Treatment, Solid, Blue

  • Mfr # 4296-45

  • Zoro # G2763770


product price: $47.99
/ea

Key Features

Size
6 oz
Color
Blue
Form
Pad
Food Grade
Not Food Safe
Non-Corrosive
Corrosive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4296-45
Zoro #
G2763770
UPC #
681001429627
Country of Origin
United States

Dimensions

Size
6 oz
For Use With System Size
20 to 50 t
For System Size
45 ton

Details

Item
Condensate Pan Treatment
Color
Blue
Form
Pad
Food Grade
Not Food Safe
Non-Corrosive
Corrosive
Non-Toxic
Toxic
Application
Prevents Slime Growth and Clogs In Drain Pans, Eliminates Foul and Musty Odors
Standards
EPA Registered
Characteristics
Up to 3 Months of Protection
Product Type
Condensate Pan Treatment
Series
PanPad
Disinfecting
Bactericide
Number of Treatments
1
Toxicity
Toxic
Corrosivity
Non-Corrosive
Cleaning
Cleaner
Biodegradability
Non-Biodegradable
For Material
Metal, Plastic
Treatment Frequency
3 mo
Solubility
Water Soluble
Deodorizing
Deodorant
Scent
Unscented

Description

Condensate Pan Treatment, Pad, Size 6 oz, Color Blue, Application Prevents Slime Growth and Clogs In Drain Pans, Eliminates Foul and Musty Odors, Non-Corrosive Corrosive, Non-Toxic Toxic, For Use With System Size 20 to 50 t, Characteristics Up to 3 Months of Protection, Standards EPA Registered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.