Zoro Homepage

Condensate Pan Treatment, Solid, Yellow

  • Mfr # 61043

  • Zoro # G2764190


product price: $7.69
/ea

Key Features

Size
0.1 oz
Color
Yellow
Form
Strip
Food Grade
Not Food Safe
For Use With System Size
3 t
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61043
Zoro #
G2764190
UPC #
745310019037
Country of Origin
Singapore

Dimensions

Size
0.1 oz
For Use With System Size
3 t
For System Size
3 ton

Details

Item
Condensate Pan Treatment
Color
Yellow
Form
Strip
Food Grade
Not Food Safe
Application
Prevents Slime Growth and Clogs In Drain Pans, Eliminates Foul and Musty Odors
Non-Toxic
Toxic
Non-Corrosive
Corrosive
Characteristics
6 Months Lasting, Leaves No Residue
Product Type
Condensate Pan Treatment
Series
PurCool
Container Type
Packet
Treatment Frequency
6 mo
For Material
Metal, Plastic
Cleaning
Cleaner
Toxicity
Toxic
Number of Treatments
1
Biodegradability
Non-Biodegradable
Scent
Unscented
Solubility
Water Soluble
Corrosivity
Non-Corrosive
Deodorizing
Deodorant
Disinfecting
Bactericide

Description

Condensate Pan Treatment, Strip, Size 0.1 oz, Color Yellow, Application Prevents Slime Growth and Clogs In Drain Pans, Eliminates Foul and Musty Odors, Non-Corrosive Corrosive, Non-Toxic Toxic, For Use With System Size 3 t, Characteristics 6 Months Lasting, Leaves No Residue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.