Zoro Homepage

Condensate Pan Treatment, Tablet, 5 ton

  • Mfr # 61052

  • Zoro # G410111928


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Size
0.3 oz
Color
Green
Form
Tablet
Food Grade
Not Food Safe
Characteristics
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61052
Zoro #
G410111928
UPC #
745310020064
Country of Origin
United States

Dimensions

Size
0.3 oz
For Use With System Size
5 ton
For System Size
5 ton

Details

Item
Condensate Pan Treatment
Color
Green
Form
Tablet
Food Grade
Not Food Safe
Characteristics
Environmentally Friendly
Application
Air Conditioning and Refrigeration Condensate Drain Pans
Container Type
Packet
Series
PurCool
Solubility
Water Soluble
For Material
Metal, Plastic
Toxicity
Toxic
Deodorizing
Deodorant
Product Type
Condensate Pan Treatment
Number of Treatments
100
Treatment Frequency
6 mo
Scent
Unscented
Cleaning
Cleaner
Corrosivity
Non-Corrosive
Disinfecting
Bactericide
Biodegradability
Biodegradable

Description

Condensate Pan Treatment, Tablet, Size 0.3 oz, Color Green, Application Air Conditioning and Refrigeration Condensate Drain Pans, For Use With System Size 5 ton, Characteristics Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.