Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Cleaner, Aqueous Solution, 1 qt.

  • Mfr # 4372-24

  • Zoro # G5248695


product price: $26.19
/ea

Key Features

Size
32 oz
Color
Tan
Form
Liquid
Acidic/Alkaline
Alkaline
Standards
ANSI Z88.2, CAN/CSA-Z94.4, OSHA 29 CFR 1910.134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4372-24
Zoro #
G5248695
UPC #
662766500240
Country of Origin
United States

Dimensions

Size
32 oz

Details

Item
Coil Cleaner
Color
Tan
Form
Liquid
Acidic/Alkaline
Alkaline
Standards
ANSI Z88.2, CAN/CSA-Z94.4, OSHA 29 CFR 1910.134
Biodegradable
Biodegradable
Non-Flammable
Yes
Characteristics
NSF Listed
Application
Air Conditioners
Series
TriClean 2x
Container Type
Spray Bottle
pH Value
13.6
Product Type
Coil Cleaner
Cleaning
Cleaner
Concentration
Concentrated
For Location
Outdoor
Scent
Pine
Requires Rinsing
Rinse
Abrasiveness
Non-Abrasive
Fluid Color
Orange
Toxicity
Non-Toxic
Fluid Base
Alkaline
Biodegradability
Biodegradable
Foaming
Foaming
Removes
Dirt, Grime
Fuming
Non-Fuming

Description

Coil Cleaner, Liquid, Size 32 oz, Color Tan, Application Air Conditioners, Characteristics NSF Listed, Non-Flammable Yes, Biodegradable Biodegradable, Acidic/Alkaline Alkaline, Standards ANSI Z88.2, CAN/CSA-Z94.4, OSHA 29 CFR 1910.134

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.