Zoro Homepage

Drain Clearing Gun, CO2 Cartridge, 800 psi

  • Mfr # 4179-01

  • Zoro # G611250389


product price: $57.45
/ea

Key Features

Type
Gallo Gun
Overall Length
6 1/2 in
Overall Width
1 1/4 in
Operating Pressure
800 psi
Series
Gallo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4179-01
Zoro #
G611250389
UPC #
681001417914
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 1/2 in
Overall Width
1 1/4 in
Hose Length
1 ft
For Drain Size - Minimum
3/4 in
For Cartridge Size
1.25 g
Hose Diameter
1/4 in
Nozzle Diameter
1 in
Overall Depth
1 1/4 in
For Drain Size - Maximum
1 in

Details

Item
Drain Clearing Gun
Type
Gallo Gun
Operating Pressure
800 psi
Series
Gallo
Includes
Tapered Fitting
Air Pressure
800 psi
Product Type
Drain Clearing Gun
Includes Cartridge
Cartridge Included
Power Source
CO2 Cartridge
Compatible Cartridge
Mag 16 CO2 Cartridge, Mag 20 CO2 Cartridge
Includes Hose
Hose Included

Description

Drain Clearing Gun,CO2 Cartridge,800 psi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.