Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evap-Fresh No Rinse Evaporator Coil Cleaner & Disinfectant, Aerosol, Clear, 1 lb 2 oz Net Weight

  • Mfr # 4166-75

  • Zoro # G2525223


product price: $15.59
/ea

Key Features

Size
18 oz
Color
clear
Form
Aerosol
Food Grade
Food Safe
Standards
ANSI Z88.2, CAN/CSA-Z94.4, OSHA 29 CFR 1910.134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4166-75
Zoro #
G2525223
UPC #
681001416672
Country of Origin
United States

Dimensions

Size
18 oz

Details

Item
Coil Cleaner
Color
clear
Form
Aerosol
Food Grade
Food Safe
Standards
ANSI Z88.2, CAN/CSA-Z94.4, OSHA 29 CFR 1910.134
Non-Abrasive
Yes
Application
Heating and Cooling Coils, Evaporator Coils, Refrigeration Systems
Characteristics
Foaming, Cleaning, and Disinfecting, Lemon Scented
Container Type
Aerosol Can
Series
Evap-Fresh
Product Type
Coil Cleaner
Disinfecting
Bactericide, Disinfectant, Fungicide
Abrasiveness
Non-Abrasive
Foaming
Foaming
Flammability
Non-Flammable
Scent
Lemon
Fluid Base
Alkaline
Requires Rinsing
No-Rinse
Deodorizing
Deodorant
For Location
Indoor
Concentration
Non-Concentrated
Cleaning
Cleaner
Fuming
Non-Fuming
Fluid Color
Yellow
Removes
Dirt
Disinfects
Pseudomonas aeruginosa, Salmonella enterica, Staphylococcus aureus
Toxicity
Non-Toxic

Description

Coil Cleaner, Aerosol, Size 18 oz, Color Clear, Application Heating and Cooling Coils, Evaporator Coils, Refrigeration Systems, Characteristics Foaming, Cleaning, and Disinfecting, Lemon Scented, Non-Abrasive Yes, Standards ANSI Z88.2, CAN/CSA-Z94.4, OSHA 29 CFR 1910.134

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.