Zoro Homepage

Evaporator Cleaner, Liquid, 1 gal, Clear

  • Mfr # 4166-08

  • Zoro # G2200703


product price: $37.89
/ea

Key Features

Size
1 gal
Color
clear
Form
Liquid
Food Grade
Food Safe
Application
Air Conditioners, Air Handlers, Evaporator Coils, Heating and Cooling Coils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4166-08
Zoro #
G2200703
UPC #
681001416603
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Coil Cleaner
Color
clear
Form
Liquid
Food Grade
Food Safe
Application
Air Conditioners, Air Handlers, Evaporator Coils, Heating and Cooling Coils
Standards
ANSI Z88.2, CAN/CSA-Z94.4, OSHA 29 CFR 1910.134
Non-Abrasive
Yes
Characteristics
Cleaning and Disinfecting
pH Value
11.7
Container Type
Bottle
Series
Evap-Fresh
Product Type
Coil Cleaner
Disinfecting
Bactericide, Disinfectant
Deodorizing
Deodorant
Removes
Dirt, Grease, Grime
Concentration
Concentrated
Fuming
Non-Fuming
Toxicity
Non-Toxic
Abrasiveness
Non-Abrasive
Requires Rinsing
No-Rinse
Foaming
Foaming
Scent
Fresh
For Location
Indoor
Cleaning
Cleaner
Fluid Color
Clear
Fluid Base
Alkaline
Disinfects
Escherichia coli (E. coli), Listeria monocytogenes, Pseudomonas aeruginosa, Salmonella enterica, Staphylococcus aureus, Streptococcus pyogenes (Strep), Yersinia enterocolitica

Description

Coil Cleaner, Liquid, Size 1 gal, Color Clear, Application Air Conditioners, Air Handlers, Evaporator Coils, Heating and Cooling Coils, Characteristics Cleaning and Disinfecting, Non-Abrasive Yes, Standards ANSI Z88.2, CAN/CSA-Z94.4, OSHA 29 CFR 1910.134

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.