Zoro Homepage

FLAREMATE, 10 PACK - 3/8" SEAL KIT

  • Mfr # 4177-31

  • Zoro # G310374980


product price: $41.39
/ea

Key Features

Flare Angle
45 Degrees
Compatible Fitting Connection Type
Flared
Fitting Material
Copper
Maximum Operating Temperature
300 Degrees F
Specific Fitting Shape
45 Degrees SAE Flare Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4177-31
Zoro #
G310374980
UPC #
681001000628
Country of Origin
United States

Details

Item
Flared Fitting Seal Kit
Flare Angle
45 Degrees
Compatible Fitting Connection Type
Flared
Fitting Material
Copper
Maximum Operating Temperature
300 Degrees F
Specific Fitting Shape
45 Degrees SAE Flare Fitting
Minimum Operating Temperature
-40 Degrees F
Fitting Shape
45 Degrees Flare Fitting
Operating Temperature - Maximum
300 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Flared Fitting Seal Kit, Maximum Operating Temperature 300 Degrees F, Specific Fitting Shape 45 Degrees SAE Flare Fitting, Fitting Material Copper, Flare Angle 45 Degrees , Compatible Fitting Connection Type Flared, Minimum Operating Temperature -40 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.