Zoro Homepage

FLAREMATE, 10 PACK - 5/8" SEAL KIT

  • Mfr # 4177-33

  • Zoro # G610374987


product price: $51.59
/ea

Key Features

Flare Angle
45 Degrees
Operating Temperature - Maximum
300 Degrees F
Fitting Shape
45 Degrees Flare Fitting
Fitting Material
Copper
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4177-33
Zoro #
G610374987
UPC #
681001000642
Country of Origin
United States

Details

Item
Flared Fitting Seal Kit
Flare Angle
45 Degrees
Operating Temperature - Maximum
300 Degrees F
Fitting Shape
45 Degrees Flare Fitting
Fitting Material
Copper
Operating Temperature - Minimum
-40 Degrees F
Compatible Fitting Connection Type
Flared

Description

Flared Fitting Seal Kit, Maximum Operating Temperature 300 Degrees F, Specific Fitting Shape 45 Degrees SAE Flare Fitting, Fitting Material Copper, Flare Angle 45 Degrees , Compatible Fitting Connection Type Flared, Minimum Operating Temperature -40 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.