Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Solvent, 13 lb, Cylinder, Aerosol

  • Mfr # 4300-15

  • Zoro # G510769777


product price: $933.99
/ea
Free Shipping & Returns

Key Features

Size
13 lb
For Use With
Flushing Line Sets for R-410A, Retrofits, System Flushing After Burnouts
Form
Aerosol
Series
Rx11
Container Type
Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4300-15
Zoro #
G510769777
UPC #
681001430043
Country of Origin
United States

Dimensions

Size
13 lb
Container Size
13 lb
For System Size
50 ton

Details

Item
Flush Solvent
For Use With
Flushing Line Sets for R-410A, Retrofits, System Flushing After Burnouts
Form
Aerosol
Series
Rx11
Container Type
Cylinder
Non-Flammable
Yes
Standards
OSHA 29 CFR 1910.1200
Non-Toxic
Yes
Optimum Boiling Point
105.8 Degrees F
Application
Air Conditioning Systems, Flushing Refrigeration Systems
For Lubricant Type
Alkylbenzene, Mineral Oil, Polyol Ester, Polyvinyl Ether
Flammability
Non-Flammable
For Refrigerant Type
R-134A, R-22, R-32, R-407C, R-410A, R-454B
Boiling Point
106 Degrees F
For System
Refrigerant
Number of Treatments
37
Toxicity
Non-Toxic
Cleaning
Cleaner
Odor
Unscented
Product Type
Flush Solvent
A2L Compatibility
A2L Compatible
Fluid Color
Clear
For Refrigerant Group
Ammonia, CFC, CO2, HC, HCFC, HFC, HFO, Propane

Description

Flush Solvent, Aerosol, Size 13 lb, Application Air Conditioning Systems, Flushing Refrigeration Systems, Non-Flammable Yes, Non-Toxic Yes, Optimum Boiling Point 105.8 Degrees F, Includes Not Applicable, Standards OSHA 29 CFR 1910.1200, For Use With Flushing Line Sets for R-410A, Retrofits, System Flushing After Burnouts

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.