Zoro Homepage

Foam Tape, Black, 10 yd L, 2 in W

  • Mfr # 4219-12

  • Zoro # G2844177


product price: $21.19
/ea

Key Features

Color
Black
Tape Width
2 in
Tape Length
30 ft
Max. Tape Performance Temp.
150 Degrees F
Foam Tape Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4219-12
Zoro #
G2844177
UPC #
681001421904
Country of Origin
Unknown

Dimensions

Tape Width
2 in
Tape Length
30 ft
Foam Tape Thickness
1/8 in
Tape Core Diameter
3 in
Length
30 ft.
Imperial Tape Width
2 in
Metric Tape Width
50 mm
Imperial Tape Length
30 ft
Metric Tape Length
9.1 m
Tape Thickness
1/8 in

Details

Item
Foam Tape
Color
Black
Max. Tape Performance Temp.
150 Degrees F
Tape Adhesive Strength
Not Rated
Tape Tensile Strength
Not Rated
Min. Tape Performance Temp.
-15 Degrees F
Tape Color
Black
Tape Shape
Continuous Roll
Tape Backing Material
Polyurethane Foam
Maximum Tape Performance Temperature
160 Degrees F
Minimum Tape Performance Temperature
-15 Degrees F
Foam Cell Type
Closed
Tape Sub-Type
Single-Sided Sealing Foam Tape
Tape Backing Construction
Foam
Series
Foam-Tite
Product Form
Continuous Roll
Tape Adhesive Format
Self-Fusing
Tape Brand
Nu-Calgon
Tape Type
Sealing Tape
Temperature Range
-15 Degrees to 160 Degrees F
Surface Compatibility
Metal
Common Industry
General Maintenance and Repair

Description

Tape Brand Nu-Calgon, Common Industry General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 10 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 160 Degrees F, Minimum Tape Performance Temperature -15 Degrees F, Continuous Roll, Series Foam-Tite, Surface Compatibility Metal, Tape Adhesive Material Acrylic, Tape Backing Material Not Applicable, Tape Sub-Type Single-Sided Sealing Foam Tape, Sealing Tape, Metric Tape Length 9.1 m, Metric Tape Width 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.