Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freeze Protectant, Green, 1 gal, Bottle

  • Mfr # 4189-07

  • Zoro # G810905202


product price: $26.59
/ea

Key Features

Application
Closed Water Systems, Commercial, Industrial
Color
Green/Yellow
Series
Freez-Therm
Size
1 gal
Standards
OSHA 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4189-07
Zoro #
G810905202
UPC #
681001418904
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Freeze Protectant
Application
Closed Water Systems, Commercial, Industrial
Color
Green/Yellow
Series
Freez-Therm
Standards
OSHA 29 CFR 1910.1200
Container Type
Bottle
Operating Temperature - Minimum
-60 Degrees F
Operating Temperature - Maximum
250 Degrees F
Concentration
96 %
Product Type
Freeze Protectant
Corrosion Protection Concentration - Minimum
33 %
Glycol Inhibition
Inhibited
For Fluid
Water
Freeze Protectant
Ethylene Glycol
Freeze Protection Temperature
-60 Degrees F
Volume
1 gal
Burst Protection Temperature
-100 Degrees F
Fluid Color
Blue
Boiling Point
310 Degrees F

Description

Freeze Protectant, 1 gal, Color Green/Yellow, Closed Water Systems, Commercial, Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.