Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freeze Protectant, Blue, 5 gal, Pail

  • Mfr # 4187-15

  • Zoro # G410043236


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Application
Closed Loop Systems, Commercial, Industrial, Residential
Color
Blue
Series
Burst-Kontr'l AP-100
Size
5 gal
Standards
ASTM 1384
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4187-15
Zoro #
G410043236
UPC #
681001418775
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Freeze Protectant
Application
Closed Loop Systems, Commercial, Industrial, Residential
Color
Blue
Series
Burst-Kontr'l AP-100
Standards
ASTM 1384
Container Type
Pail
Temp. Range
-60 Degrees to 230 Degrees F
Freeze Protectant
Propylene Glycol
Volume
5 gal
Corrosion Protection Concentration - Minimum
30 %
Operating Temperature - Minimum
-60 Degrees F
Product Type
Freeze Protectant
For Fluid
Water
Operating Temperature - Maximum
230 Degrees F
Freeze Protection Temperature
-60 Degrees F
Boiling Point
212 Degrees F
Fluid Color
Blue
Concentration
60 %
Glycol Inhibition
Inhibited
Burst Protection Temperature
-100 Degrees F
pH Level
Neutral
Container Color
Blue

Description

Freeze Protectant, 5 gal, Temp. Range -60 Degrees to 230 Degrees F, Color Blue, Closed Loop Systems, Commercial, Industrial, Residential

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.