Zoro Homepage

Freeze Protectant, Pink, 5 gal, Pail

  • Mfr # 4188-12

  • Zoro # G710043387


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Application
Boiler Hydronic Systems, HVAC/R, Process Cooling, Process Heating, Solar Heating Systems
Color
Pink
Series
Freez-Kontr'l HD
Size
5 gal
Standards
OSHA 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4188-12
Zoro #
G710043387
UPC #
681001418744
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Freeze Protectant
Application
Boiler Hydronic Systems, HVAC/R, Process Cooling, Process Heating, Solar Heating Systems
Color
Pink
Series
Freez-Kontr'l HD
Standards
OSHA 29 CFR 1910.1200
Temp. Range
Up to 325 Degrees F
Container Type
Pail
Container Color
Pink
pH Level
Alkaline
Boiling Point
230 Degrees F
Food Grade
Not Food Safe
For Fluid
Water
Burst Protection Temperature
-100 Degrees F
Operating Temperature - Maximum
325 Degrees F
Concentration
70 %
Fluid Color
Pink
Corrosion Protection Concentration - Minimum
30 %
Product Type
Freeze Protectant
Glycol Inhibition
Inhibited
Freeze Protection Temperature
-60 Degrees F
Freeze Protectant
Propylene Glycol
Operating Temperature - Minimum
-60 Degrees F
Volume
5 gal

Description

Freeze Protectant, 5 gal, Temp. Range Up to 325 Degrees F, Color Pink, Boiler Hydronic Systems, HVAC/R, Process Cooling, Process Heating, Solar Heating Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.