Zoro Homepage

Glycometer, For HVAC Fluid Systems

  • Mfr # 61301

  • Zoro # G2103188


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Resolution
10 Degrees F
Application
Ensure Proper Levels of Glycol Treatment In HVAC Fluid Systems
Material
Metal/Rubber
Color
Black/Gray
Includes
Calibration Fluid, Calibration Screwdriver, Optical Cleaning Cloth, Plastic Pipette, Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61301
Zoro #
G2103188
UPC #
-
Country of Origin
China

Details

Item
Glycometer
Resolution
10 Degrees F
Application
Ensure Proper Levels of Glycol Treatment In HVAC Fluid Systems
Material
Metal/Rubber
Color
Black/Gray
Includes
Calibration Fluid, Calibration Screwdriver, Optical Cleaning Cloth, Plastic Pipette, Carrying Case
For Use With
HVAC Fluid Systems
Product Type
Glycometer
Freeze Point - Maximum
32 Degrees F
Power Source
Manual
Freeze Point - Minimum
-60 Degrees F
Calibration Solution Temperature
32 Degrees F
Display Type
Analog
Adjustment Method
Screw
Measures
Freeze Point
For Heat Transfer Fluid
Ethylene Glycol, Propylene Glycol
Response Time
20 sec

Description

Glycometer, Color Black/Gray, Plastic/Rubber Material, Ensure Proper Levels of Glycol Treatment In HVAC Fluid Systems, For Use With HVAC Fluid Systems, Includes Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.