Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nu-Calgon Fiberglass Adhesive Patch, Gray, 6 in L 4299-25

Fiberglass Adhesive Patch, Gray, 6 in L (Discontinued)

  • Mfr # 4299-25
  • Zoro # G7329954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4299-25
Zoro #
G7329954
UPC #
681001429979
Country of Origin
United States

Dimensions

Size
3 in x 6 in
Length
6 in
Width
3 in
Overall Length
6 in
Overall Width
3 in

Details

Item
Fiberglass Adhesive Patch
Application
Condensate Pan Repair, Pipe Repair, Rust Repair
Color
Gray
Material
Fiberglass Reinforced Polyester/Plastic
Accessory Type
HVAC Instant Patch Repair
Not For Material
Polypropylene
Product Type
Fiberglass Adhesive Patch
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
390 Degrees F

Description

Fiberglass Adhesive Patch, Length 6 in, Width 3 in, Color Gray, Application Condensate Pan Repair, Pipe Repair, Rust Repair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.