Ice Machine Cleaner, Nickel Safe, Food Grade, Liquid, 1 gal Jug, Green
Mfr # 4287-08
Zoro # G5248713
product price: $78.49
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Application
Ice Machines
Color
Green
Recommended Dilution
13.6 lb per gal
Standards
USDA Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4287-08
Zoro #
G5248713
UPC #
681001428767
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Ice Machine Cleaner
Form
Liquid
Application
Ice Machines
Color
Green
Recommended Dilution
13.6 lb per gal
Standards
USDA Approved
Nickel Safe
Yes
Food Grade
Yes
Description
Ice Machine Cleaner, Form Liquid, Application Ice Machines, Nickel Safe Yes, Size 1 gal, Color Green, Food Grade Yes, Recommended Dilution 3 oz-5 oz per gallon, Standards USDA Approved
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.