Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Coil Flushing Agent, Liquid, 2 lb

  • Mfr # 4300-11

  • Zoro # G0413901


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Size
2 lb
Color
Clear
Form
Liquid
Optimum Boiling Point
105.8 Degrees F
Non-Flammable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4300-11
Zoro #
G0413901
UPC #
681001430012
Country of Origin
United States

Dimensions

Size
2 lb
Container Size
2 lb
For System Size
7 ton

Details

Item
Flush Solvent
Color
Clear
Form
Liquid
Optimum Boiling Point
105.8 Degrees F
Non-Flammable
Yes
Standards
ORMD
Application
To Clean Interior of Coil Lines and Flush Away Sludge, Carbon Residue, Oils, Acids, Water, and Other Particulates in Refrigeration or Air Conditioning System After a Compressor Failure, Burnout, or R-410A Conversions using HFC Technology
Non-Toxic
Yes
Series
Rx11
Container Type
Canister
Product Type
Flush Solvent
For Refrigerant Type
R-134A, R-22, R-32, R-407C, R-410A, R-454B
Fluid Color
Clear
For Lubricant Type
Alkylbenzene, Mineral Oil, Polyol Ester, Polyvinyl Ether
Boiling Point
106 Degrees F
For System
Refrigerant
Toxicity
Non-Toxic
Odor
Unscented
For Refrigerant Group
Ammonia, CFC, CO2, HC, HCFC, HFC, HFO, Propane
Flammability
Non-Flammable
Number of Treatments
5
Cleaning
Cleaner
A2L Compatibility
A2L Compatible

Description

Flush Solvent, Liquid, Size 2 lb, Color Clear, Application To Clean Interior of Coil Lines and Flush Away Sludge, Carbon Residue, Oils, Acids, Water, and Other Particulates in Refrigeration or Air Conditioning System After a Compressor Failure, Burnout, or R-410A Conversions using HFC Technology, Non-Flammable Yes, Non-Toxic Yes, Optimum Boiling Point 105.8 Degrees F, Includes Not Applicable, Standards ORMD

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.