Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leak Detector, Blue, 1 gal.

  • Mfr # 4182-08

  • Zoro # G2764078


product price: $37.69
/ea

Key Features

Type
Cal Blue(R) Plus
Size
1 gal
For Use With
Lines Carrying Air, Oxygen, Nitrogen, Natural or Propane Gas, Carbon Dioxide, Refrigerants
Characteristics
High Viscosity Formula, Long Lasting Bubbles, Non-Corrosive
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4182-08
Zoro #
G2764078
UPC #
681001418249
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Type
Cal Blue(R) Plus
For Use With
Lines Carrying Air, Oxygen, Nitrogen, Natural or Propane Gas, Carbon Dioxide, Refrigerants
Characteristics
High Viscosity Formula, Long Lasting Bubbles, Non-Corrosive
Color
Clear
Item
Gas Leak Detector
Temp. Range (F)
5 Degrees to 225 Degrees
Product Type
Gas Leak Detector
Series
Cal-Blue Plus
Container Type
Bottle
Indication Method
Bubble
Operating Temperature - Minimum
5 Degrees F
Operating Temperature - Maximum
225 Degrees F
A2L Compatibility
A2L Compatible
For Media
Natural Gas, Oxygen, Refrigerants
Application Method
Surface

Description

Gas Leak Detector, Cal Blue(R) Plus, Size 1 gal, Color Clear, Temp. Range (F) 5 Degrees to 225 Degrees , Characteristics High Viscosity Formula, Long Lasting Bubbles, Non-Corrosive, For Use With Lines Carrying Air, Oxygen, Nitrogen, Natural or Propane Gas, Carbon Dioxide, Refrigerants

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.