Leak Repair Sealant, w/Injector System
Mfr # 4050-05
Zoro # G2764111
product price: $62.49
/eaKey Features
Application
Seals and Prevents Leaks In Air Conditioning and Refrigeration Systems
Series
EasySeal Ultimate SS
For Use With
Fractional to 1-1/2 tons Systems
Includes
Injector System
Product Type
Refrigerant Leak Sealant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4050-05
Zoro #
G2764111
UPC #
681001405058
Country of Origin
United States
Dimensions
Container Size
0.1 oz
For System Size
1.5 ton
Details
Item
Refrigerant Leak Sealant
Application
Seals and Prevents Leaks In Air Conditioning and Refrigeration Systems
Series
EasySeal Ultimate SS
For Use With
Fractional to 1-1/2 tons Systems
Includes
Injector System
Product Type
Refrigerant Leak Sealant
Container Type
Tube
Dye Type
Universal/POE
For Refrigerant Type
R-134A, R-22, R-290, R-32, R-407C, R-410A, R-600A, R-454B
Tools Included
Direct Inject Cartridge
A2L Compatibility
A2L Compatible
Number of Containers
1
Indication Method
Non-Fluorescent
Application Method
Injected
For Refrigerant Group
CFC, CO2, HC, HCFC, HFC, HFO, Propane
For Media
Refrigerants
Description
Refrigerant Leak Repair Sealant, Application Seals and Prevents Leaks In Air Conditioning and Refrigeration Systems, For Use With Fractional to 1-1/2 Tons Systems, Includes Injector System
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.