Liquid Drain Opener, Ready to Use, 32 oz Bottle, Unscented, NSF Rated, Clear

  • Mfr # 4165-24

  • Zoro # G2764008


product price:  $12.49
/ea

Key Features

Size
1 qt.
Item - Drains and Maintainers
Drain Opener
Contains
Sodium Hydroxide, Water
Color
Clear
Standards
NSF Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4165-24
Zoro #
G2764008
UPC #
681001416504
Country of Origin
United States

Dimensions

Size
1 qt.
Cleaner Container Size
1 qt
Container Size
32 oz

Details

Item
Liquid Drain Opener
Item - Drains and Maintainers
Drain Opener
Contains
Sodium Hydroxide, Water
Color
Clear
Standards
NSF Rated
Container Type
Bottle
RTU Yield per Container
Various
Cleaner Form
Liquid
Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
VOC Content
0 %
Recommended Dilution
Ready to Use
Cleaner Container Type
Bottle
Case Quantity
1
Primary Chemical
Sodium Hydroxide
Fragrance
Unscented
Compatible Pipe Material
Metal, Plastic
Minimum Set Time
15 min
Minimum RTU Yield per Container
32 fl oz
pH Level
13.5
Flash Point
None
Product Label
Liquid Drain Opener
Cleaner Type
HVAC Condensate Drain, Sink, Bathtub
Biodegradable
No
Rinse Required
Yes
Septic System Safe
Yes
Garbage Disposal Safe
Yes
Product Series
Drain Solve
NSF Rating
L1
pH Value
Alkaline
Maximum RTU Yield per Container
32 fl oz
Maximum Set Time
30 min

Description

Liquid Drain Opener, Cleaner Type HVAC Condensate Drain, Sink, Bathtub, Container Type Bottle, Container Size 32 oz, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Unscented, Product Label Liquid Drain Opener, Product Series Drain Solve, Ready to Use/Concentrated Ready to Use, Standards NSF Rated, Biodegradable No, Color Clear, Compatible Pipe Material Metal, Plastic, Flash Point None, Maximum RTU Yield per Container 32 fl oz, Maximum Set Time 30 min

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.