Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Drain Opener, Jug, 1 gal.

  • Mfr # 4165-08

  • Zoro # G2764017


product price: $36.29
/ea
Sold in multiples of 4 for $145.16

Key Features

Size
1 gal.
Case Quantity
1
Includes Chemical
None
Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4165-08
Zoro #
G2764017
UPC #
681001416528
Country of Origin
United States

Dimensions

Size
1 gal.
Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.
Container Size
1 gal

Details

Item
Liquid Drain Opener
Case Quantity
1
Includes Chemical
None
Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Cleaner Form
Liquid
Standards
NSF Rated
Container Type
Jug
RTU Yield per Container
Various
Color
Clear
Cleaner Container Type
Jug
Primary Chemical
Sodium Hydroxide
VOC Content
0 %
Contains
Sodium Hydroxide, Water
Degreaser Container Type
Jug
Recommended Dilution
Ready to Use
Fragrance
Unscented
Item - Drains and Maintainers
Drain Opener
Product Series
Drain Solve
Minimum Set Time
15 min
Flash Point
None
Product Label
Liquid Drain Opener
NSF Rating
L1
Minimum RTU Yield per Container
1 gal
Cleaner Type
HVAC Condensate Drain, Sink, Bathtub
Compatible Pipe Material
Metal, Plastic
Maximum Set Time
30 min
Biodegradable
No
pH Value
Alkaline
Septic System Safe
Yes
Maximum RTU Yield per Container
1 gal
Rinse Required
Yes
pH Level
13.5
Garbage Disposal Safe
Yes

Description

Liquid Drain Opener, Cleaner Type HVAC Condensate Drain, Sink, Bathtub, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Septic System Safe Yes, Garbage Disposal Safe Yes, Fragrance Unscented, Product Label Liquid Drain Opener, Product Series Drain Solve, Ready to Use/Concentrated Ready to Use, Standards NSF Rated, Biodegradable No, Color Clear, Compatible Pipe Material Metal, Plastic, Flash Point None, Maximum RTU Yield per Container 1 gal, Maximum Set Time 30 min

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.