Zoro Homepage

Lubricant Additive, 32 oz, Can, Amber

  • Mfr # 4057-54

  • Zoro # G710473306


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Container Size
32 oz
Form
Liquid
Size
32 fl oz
Application
Air Conditioning Systems, Refrigeration Systems
Pour Point
-13 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4057-54
Zoro #
G710473306
UPC #
681001405799
Country of Origin
United States

Dimensions

Container Size
32 oz
Size
32 fl oz

Details

Form
Liquid
Application
Air Conditioning Systems, Refrigeration Systems
Pour Point
-13 Degrees F
Item
Lubricant Additive
Container Type
Can
Non-Flammable
Yes
Non-Toxic
No
ISO Viscosity Grade
ISO-100
Standards
CERCLA, SARA TITLE III, TSCA
Series
A/C Re-New
For Use With
A/C Re-New Injector
For Refrigerant Type
R-22, R-407C, R-410A
Viscosity - Maximum
466 SUS
Fluid Color
Amber
Product Type
Lubricant Additive

Description

Lubricant Additive, For Use With A/C Re-New Injector, Container Size 32 oz, CERCLA, SARA TITLE III, TSCA Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.