Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lubricant, Alkylbenzene, 1 gal

  • Mfr # 4311-07

  • Zoro # G5251267


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Container Size
1 gal
Viscosity (ISO)
68
Type
Alkylbenzene
For Use With
HVAC/R Systems
Viscosity (SUS @ 100 F)
300 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4311-07
Zoro #
G5251267
UPC #
681001431118
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Viscosity (ISO)
68
Type
Alkylbenzene
For Use With
HVAC/R Systems
Item
Synthetic Oil
Viscosity (SUS @ 100 F)
300 SUS
Standards
USDA Approved
Container Type
Bottle
Series
Zerol 300
ISO Viscosity Grade
ISO-68
Lubricant Type
Alkylbenzene
Pour Point
-27.4 Degrees F
Viscosity - Maximum
300 SUS
Product Type
Synthetic Oil
Fluid Color
Clear
For Refrigerant Type
R-123, R-401A, R-401B, R-402A, R-402B
For Refrigerant Group
CFC, HCFC

Description

Synthetic Oil, Alkylbenzene, For Use With HVAC/R Systems, Container Size 1 gal, Viscosity (SUS @ 100 F) 300 SUS, Viscosity (ISO) 68, USDA Approved Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.