Zoro Homepage

Micro-Plus 16 Filter

  • Mfr # 4614-Y8

  • Zoro # G0578335


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Application
Beverage Machines, Brewers, Coffee Urns, Humidifiers, Ice Makers, Residential Refrigerator Ice Makers, Steamers
Flow Rate
100 gpd
For Use With
Beverage Machines, Coffee Brewers & Urns, Commercial Ice Makers, Humidifiers
Standards
ANSI/NSF 42
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4614-Y8
Zoro #
G0578335
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Connection Size
1/4 in
Diameter
2 5/8 in

Details

Application
Beverage Machines, Brewers, Coffee Urns, Humidifiers, Ice Makers, Residential Refrigerator Ice Makers, Steamers
Flow Rate
100 gpd
For Use With
Beverage Machines, Coffee Brewers & Urns, Commercial Ice Makers, Humidifiers
Standards
ANSI/NSF 42
Item
Inline Filter
Series
Micro Plus
Minimum Pressure
20 psi
Maximum Temperature
80 Degrees F
Micron Rating
20 micron
Reduces
Odors, Tastes, Scale, Sediment, Slit
Filter Media
Actived Carbon, Hexametaphosphate Crystals, Polyethylene, Polypropylene
Maximum Pressure
125 psi
Connection Gender
Female
Connection Type
FPT
Minimum Temperature
40 Degrees F

Description

Inline Water Filter, Reduces Objectionable Odors, Objectionable Tastes, Scale, Sediment, Silt, Micron Rating 20 micron, Flow Rate 100 gpd, Diameter 2 5/8 in, Overall Height 12 in, Service Life 18,250 gal, Filter Media Activated Carbon, Hexametaphosphate Crystal, Polyethylene, Polypropylene, Maximum Temperature 80 Degrees F, Pipe Size 1/4 in, Application Beverage Machines, Brewers, Coffee Urns, Humidifiers, Ice Makers, Residential Refrigerator Ice Makers, Steamers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.