Zoro Homepage

Micro Plus 8 Water Filter

  • Mfr # 4613-Y8

  • Zoro # G0578271


product price: $86.35
/ea
Free Shipping & Returns

Key Features

Size
8 in
Type
System
Diameter
2 5/8 in
Application
Beverage Machines, Brewers, Coffee Urns, Humidifiers, Ice Makers, Residential Refrigerator Ice Makers, Steamers
Connection Type
FPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4613-Y8
Zoro #
G0578271
UPC #
-
Country of Origin
United States

Dimensions

Size
8 in
Diameter
2 5/8 in
Height
2 19/32 in
Width
2 19/32 in
Length
11 3/8 in
Overall Height
10 1/4 in
Connection Size
1/4 in

Details

Item
Inline Filter
Type
System
Application
Beverage Machines, Brewers, Coffee Urns, Humidifiers, Ice Makers, Residential Refrigerator Ice Makers, Steamers
Connection Type
FPT
Micron Rating
20 micron
Compliance
NSF 42
Microns
20
For Use With
Beverage Machines, Coffee Brewers & Urns, Commercial Ice Makers, Humidifiers
Standards
ANSI/NSF 42
Connection
1/4 in FPT
Max. Pressure
125 psi
System Capacity
50 gal
Reduces
Odors, Tastes, Scale, Sediment, Slit
Max. Temp.
80 Degrees F
Flow Rate
0 gpm
Connection Gender
Female
Maximum Temperature
80 Degrees F
Minimum Pressure
20 psi
Maximum Pressure
125 psi
Filter Media
Actived Carbon, Hexametaphosphate Crystals, Polyethylene, Polypropylene
Series
Micro Plus
Minimum Temperature
40 Degrees F

Description

Inline Water Filter, Reduces Objectionable Odors, Objectionable Tastes, Scale, Sediment, Silt, Micron Rating 20 micron, Flow Rate 0.03 gpm, Diameter 2 5/8 in, Overall Height 10 1/4 in, Service Life 9,100 gal, Filter Media Activated Carbon, Hexametaphosphate Crystal, Polyethylene, Polypropylene, Maximum Temperature 80 Degrees F, Pipe Size 1/4 in, Application Beverage Machines, Brewers, Coffee Urns, Humidifiers, Ice Makers, Residential Refrigerator Ice Makers, Steamers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.