Mineral Oil, 55 gal, Drum, Tan
Mfr # 4304-01
Zoro # G910112050
product price: $2,026.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Container Size
55 gal
Viscosity (ISO)
C-4s
Standards
NFPA 704-2001
Container Type
Drum
Viscosity (SUS @ 100 F)
300 SUS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4304-01
Zoro #
G910112050
UPC #
681001430487
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Viscosity (ISO)
C-4s
Standards
NFPA 704-2001
Container Type
Drum
Item
Mineral Oil
Viscosity (SUS @ 100 F)
300 SUS
Series
C-4s
Type
C-4s Mineral Oil
For Use With
CFC Refrigerants, HCFC Refrigerants, High Performance Air Conditioning Systems, Refrigeration Compressors
Pour Point
-35 Degrees F
ISO Viscosity Grade
ISO-68
Fluid Color
Tan
For Refrigerant Group
CFC, HCFC, Propane
Lubricant Type
Naphthenic Mineral Oil
For Refrigerant Type
R-114, R-13, R-22, R-502
Viscosity - Maximum
300 SUS
Product Type
Mineral Oil
Description
Mineral Oil, C-4s Mineral Oil, For Use With CFC Refrigerants, HCFC Refrigerants, High Performance Air Conditioning Systems, Refrigeration Compressors, Container Size 55 gal, Viscosity (SUS @ 100 F) 300 SUS, Viscosity (ISO) C-4s, NFPA 704-2001 Standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.