This item is Discontinued.

Nu-Calgon Room Odor Neutralizer, 1 lb, Pail, White 61021

Room Odor Neutralizer, 1 lb, Pail, White (Discontinued)

  • Mfr # 61021
  • Zoro # G010369484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61021
Zoro #
G010369484
UPC #
745310013011
Country of Origin
United States

Dimensions

Size
1 lb
Treatment Size
1 lb per 400 sq ft

Details

Color
White
Item
Room Odor Neutralizer
Coverage
400 sq ft
Special Features
Use One to Two Pounds of ClenAir Odor Neutralizer for every 400 sq ft
Container Type
Pail
Form
Gel
Application
Basements, Boats, Cars, Hospitals, Hotels, Locker Rooms, Nursing Homes, Residential
Non-Toxic
No
Standards
OSHA Hazard Communication Standard
Biodegradability
Non-Biodegradable
Deodorizing
Deodorant
Toxicity
Toxic
Cleaning
Non-Cleaner
Product Type
Room Odor Neutralizer
Disinfecting
Non-Disinfectant
Series
ClenAir OrangeAir
Food Grade
Not Food Safe
Scent
Citrus
Treatment Frequency
30 day

Description

Room Odor Neutralizer, Gel, Size 1 lb, Color White, Application Basements, Boats, Cars, Hospitals, Hotels, Locker Rooms, Nursing Homes, Residential, Non-Toxic No, Standards OSHA Hazard Communication Standard, Special Features Use One to Two Pounds of ClenAir Odor Neutralizer for every 400 sq ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.